VDE 1/2 inch insulated socket wrench Metric, hexagon, short
VDE socket wrench 1C insulation 1/2 inch hex.
SKTWRNCH-VDE-1/2IN-SHORT-WS11
Art.-no. 0715005111
EAN 4065746394314
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For working on live parts up to 1,000 V (AC) and up to 1,500 V (DC), observing all prescribed safety precautions
Datasheets(X)
![]() | |
Drive | 1/2 inch |
Drive type | Internal square |
Width across flats | 11 mm |
Surface | VDE insulated |
Material | Chrome-vanadium steel |
Standards | EN 60900, DIN 3120, DIN 3124 |
Length (L1) | 54.5 mm |
Sleeve depth (L2) | 17 mm |
Socket wrench depth (L3) | 7 mm |
Socket wrench external diameter (D1) | 26.5 mm |
Socket wrench external diameter 2 (D2) | 19.9 mm |
