Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

VDE 1/2 inch insulated socket wrench For hexagon sockets

VDE socket wrench 1/2 inch hexagon socket
SKTWRNCH-VDE-1/2IN-HEX-10MM

Art.-no. 0715005310
EAN 4065746384377
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
1,000 V AC and 1,500 V DC insulated socket wrench
  • For correct fastening of the socket, use only in combination with the ratchet tool or 125 mm extension
Notice

1,000 V AC and 1,500 V DC insulated, observe all required safety precautions

Compliant with: IEC 900

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/2 inch

Drive type

Internal square

Width across flats

10 mm

Surface

VDE insulated

Material

Chrome-vanadium steel

Standards

EN 60900, DIN 3120, DIN 3124

Length (L1)

75 mm

Sleeve depth (L2)

17 mm

Blade length (L3)

16 mm

Socket wrench external diameter (D1)

26.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information