VDE 1/2 inch insulated socket wrench For hexagon sockets
VDE socket wrench 1/2 inch hexagon socket
SKTWRNCH-VDE-1/2IN-HEX-10MM
Art.-no. 0715005310
EAN 4065746384377
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For correct fastening of the socket, use only in combination with the ratchet tool or 125 mm extension
1,000 V AC and 1,500 V DC insulated, observe all required safety precautions
Compliant with: IEC 900
Datasheets(X)
Drive | 1/2 inch |
Drive type | Internal square |
Width across flats | 10 mm |
Surface | VDE insulated |
Material | Chrome-vanadium steel |
Standards | EN 60900, DIN 3120, DIN 3124 |
Length (L1) | 75 mm |
Sleeve depth (L2) | 17 mm |
Blade length (L3) | 16 mm |
Socket wrench external diameter (D1) | 26.5 mm |