VDE 1/2 inch insulated extension
VDE extension 1C insulation 1/2 inch
EXT-VDE-1/2ZIN-140MM
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/49633.jpg)
Register now and access more than 125,000 products
- For working on live parts up to 1,000 V (AC) and up to 1,500 V (DC), observing all prescribed safety precautions
- With quick-change chuck for permanent locking and quickly changing sockets
Datasheets(X)
![]() | |
Tip size | 1/2 inch |
Surface | VDE insulated |
Material | Chrome-vanadium steel |
Standards | EN 60900, DIN 3120, DIN 3124 |
Length (L1) | 140 mm |
Sleeve depth (L2) | 17 mm |
Socket wrench external diameter (D1) | 26.3 mm |
Socket wrench external diameter 2 (D2) | 20 mm |