VDE 1/2 inch T-handle
VDE T-handle 1/2 inch
HNDL-T-VDE-1/2IN
Art.-no. 071500503
EAN 4065746401906
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Quick-change chuck for permanent locking and fast changing of the socket wrench inserts
Suitable for work on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions
Datasheets(X)
![]() | |
Tip size | 1/2 inch |
Material of handle | 2-component plastic |
Surface | VDE insulated |
Material | Chrome-vanadium steel |
Standards | EN 60900, DIN 3124, DIN 3120 |
Length (L1) | 209 mm |
Handle width (L2) | 160 mm |
Socket wrench external diameter (D1) | 20 mm |
