VARIFIX®profile foot for system 41 Power Lock
VARIFIX profile foot 41/128 lrg basepl power lock
PRFLFT-PRFL-41/128-POWERKNOB-210X210X8
Art.-no. 0862004018
EAN 4056807686554
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
- Corner connections
- Bracket structures and free structures
![]() | |
Holder plate length (L) | 215 mm |
Holder plate width (B) | 82 mm |
Holder plate thickness (t) | 8 mm |
Profile length (Lp) | 195 mm |
Profile internal width (Bp) | 43 mm |
Profile height (Hp) | 128 mm |
Profile thickness (tp) | 6 mm |
Diameter of hole (RL) | 13 mm |
Diameter of hole 2 (RL2) | 24 mm |
Elongated hole length (LL1) | 25 mm |
Elongated hole length 2 (LL2) | 36 mm |
Elongated hole width (LB1) | 13 mm |
Elongated hole width 2 (LB2) | 20 mm |
Hole distance (LA1) | 150 mm |
Hole distance 2 (LA2) | 180 mm |
Hole distance 3 (LA3) | 60 mm |
Surface | Zinc plated |
Weight | 3030 g |
Material | Structural steel, 1.0037 |
Sustainability | Resources, Pollutants / Emissions |
