VARIFIX® wing nut profile 41 Hot-dip galvanised
VARIFIX wing nut profile 41 hot-dip galvanised
QCKFXNG-NUT-WING-PRFL41-M10-HDG
Art.-no. 5254104011
EAN 4065746566018
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Quick assembly in contrast to sliding nut/combination sliding nut
- The Varifix wing nut does not need to be held in place
Datasheets(X)
For attaching connection components such as triangular brackets, frame brackets, 90° connection brackets, 45° connection brackets, L-shape flat connectors, T-shape flat connectors and bracket connectors
![]() | |
Width (B) | 36 mm |
Thickness (t2) | 8 mm |
Thread type x nominal diameter (G) | M10 |
Suitable for mounting rail | 41 x 124 mm, 41 x 22 mm, 41 x 41 mm, 41 x 62 mm, 41 x 82 mm, 41 x 128 mm, 41 x 86 mm, 41 x 44 mm |
Material | Steel |
Surface | Hot dip galvanized |
Weight | 33 g |
Property class | 5.6 |
Material of connecting component | PP - Polypropylene |
Thread type (160) | Metric thread |
