VARIFIX® wing nut, profile 41 for assembly connection of all VARIFIX® C-mounting rails in the 41 range
VARIFIX wing nut, profile 41
QCKFXNG-NUT-WING-PRFL41-M8
Art.-no. 0862104010
EAN 4050642916067
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Quick assembly in contrast to sliding nut/combination sliding nut
- The Varifix wing nut does not need to be held in place
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
For attaching connection components such as triangular brackets, frame brackets, 90° connection brackets, 45° connection brackets, L-shape flat connectors, T-shape flat connectors and bracket connectors
![]() | |
Width (B) | 36 mm |
Thickness (t2) | 6 mm |
Thread type x nominal diameter (G) | M8 |
Suitable for mounting rail | 41 x 124 mm, 41 x 22 mm, 41 x 41 mm, 41 x 44 mm, 41 x 62 mm, 41 x 82 mm, 41 x 128 mm, 41 x 86 mm |
Material | Steel |
Surface | Zinc plated |
Weight | 26 g |
Property class | 5.6 |
Material of connecting component | PP - Polypropylene |
Thread type (160) | Metric thread |
Sustainability | Resources, Pollutants / Emissions |
