VARIFIX® try square, 90° with 3 slotted holes
VARIFIX corner connector hot dip galv. 3 slots 90°
ANSCHLUSSWINKEL 90 GRAD 41 TZN
Art.-no. 0862900386
EAN 4047376658509
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
- Corner connections
- Bracket structures and free structures
- Can also be mounted directly in the hole pattern on the C-assembly rail
![]() | |
Suitable for mounting rail | 41 x 22 mm, 41 x 41 mm, 41 x 62 mm, 41 x 124 mm |
Limb length (L1) | 45 mm |
Limb length 2 (L2) | 90 mm |
Width of side (B) | 40 mm |
Thickness (t) | 6 mm |
Elongated hole length (LL1) | 25 mm |
Elongated hole length 2 (LL2) | 20 mm |
Elongated hole width (LB1) | 13 mm |
Elongated hole width 2 (LB2) | 13 mm |
Hole distance (LA) | 33 mm |
Surface | Hot dip galvanized |
Material | Steel |
Weight | 194 g |
