VARIFIX® triangular bracket for attached assembly of C-mounting rails (longitudinal, transverse, diagonal)
VARIFIX triangular tab steel zinc plated
TRIFSHPLT-PRFL26/28
Art.-no. 0862005070
EAN 4024835599962
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
![]() | |
Suitable for mounting rail | 26 x 18 mm, 26 x 26 mm, 28 x 28 mm |
Limb length (L) | 86 mm |
Limb length 2 (L) | 86 mm |
Thickness (t) | 5 mm |
Surface | Zinc plated |
Material | Structural steel, 1.0037 |
Elongated hole length (LL1) | 30 mm |
Elongated hole length 2 (LL2) | 25 mm |
Elongated hole length 3 (LL3) | 30 mm |
Elongated hole width (LB1) | 9 mm |
Elongated hole width 2 (LB2) | 9 mm |
Elongated hole width 3 (LB3) | 9 mm |
Hole distance (LA) | 35 mm |
Product weight (per item) | 118.480 g |
Sustainability | Resources, Pollutants / Emissions |
