VARIFIX® tensioning clamp
VARIFIX tension clamp steel hot dip galvanized
WDGECLMP-PRFL36/41-(HDG)
Art.-no. 0862905106
EAN 4062856230266
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Secure assembly
Design with two holes
Two tensioning clamps per steel support should always be used.
Datasheets(X)
![]() | |
Suitable for mounting rail | 36 x 36 mm, 41 x 22 mm, 41 x 41 mm, 41 x 44 mm |
Length (L) | 45 mm |
Height (H) | 45 mm |
Width (B) | 80 mm |
Thickness (t) | 6 mm |
Length of stirrup piece (LB) | 95 mm |
Bracket width (BB) | 53.5 mm |
Thread type x nominal diameter (G) | M8 |
Material | Steel |
Surface | Zinc plated |
Thread type | Metric thread |
Weight | 271 g |
Nominal diameter | 8 mm |
