VARIFIX® supporting beam
VARIFIX shore
SPRTBM-(F.CNSL-HVAC)-VARIFIX
Art.-no. 0862009125
EAN 4050641997852
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Increases the load capacity of rail structures/brackets
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
To be fitted as a supporting element above, below or alongside a wall bracket.
![]() | |
Suitable for mounting rail | 41 x 82 mm, 41 x 44 mm, 41 x 124 mm, 41 x 62 mm, 41 x 41 mm, 41 x 22 mm, 41 x 128 mm, 41 x 86 mm |
Length (L) | 418 mm |
Material thickness (t) | 3 mm |
Width (B) | 50 mm |
Height (H) | 295 mm |
Elongated hole width (LB) | 13 mm |
Elongated hole length (LL) | 50 mm |
Diameter of hole (RL) | 13 mm |
Permissible load | 4.5 kN |
Angle | 45 Degree |
Weight | 955 g |
Surface | Zinc plated |
Material | Unalloyed quality steel, 1.0332 |
Sustainability | Resources, Pollutants / Emissions |
