VARIFIX® support clip TS
VARIFIX TS support clip steel hot dip galvanized
SPRTCLIP-PRFL41/41-TZN-L10MM
Art.-no. 0862900510
EAN 4050642976634
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Hole diameter: 13 mm, for threaded rods or screws up to M12
- Grade 4.6 load capacity: 10 kN, grade 5.6 load capacity: 12 kN
- Secured with combination sliding nut
Datasheets(X)
For fastening mounting rails to H-beams or T-beams with a flange thickness of 10-25 mm
![]() | |
Grip range (k) | 10 mm |
Diameter of hole (RL) | 13 mm |
Length (L) | 45 mm |
Width (B) | 40 mm |
Thickness (t) | 6 mm |
Surface | Hot dip galvanized |
Product weight (per item) | 101.300 g |
Material | Steel |
