VARIFIX strut channel 41/86 hot-dip galvanised
DBPRFL-C-41/86-ST2-HODIS100-D12,5-HDG-6M
Art.-no. 0862001320
EAN 4061975235893
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- No offset hole pattern, no rust-prone welds thanks to special geometry with clinch connection
- Thanks to the punched toothing, the material stays in position better and can withstand stronger forces without slipping
- End caps sold separately for neat appearance without sharp corners
- Rails can be easily aligned using to scale marks on side
- Suitable sound insulation elements for every rail size
- Withstands high loads due to optimal profile cross-sections and continuous weld seam
- Additional mounting options for spur lines by inserting a 41/22- or 41/41-C profile, for double profiles with through hole
- Calculation including structural analysis and anchor layout using VARIFIX software
- Our "Cradle to Cradle Certified" products conserve resources and are low in harmful substances. The standard assesses the safety, recycling capability and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.
Fire protection:
Expert opinion MFPA Leipzig No. GS 3.2/15-129-2
Datasheets(X)
![]() | |
Width (B) | 41 mm |
Height (H) | 86 mm |
Material thickness (t) | 2 mm |
Width of mouth (BÖ) | 22 mm |
Elongated hole length (LL1) | 42 mm |
Rebate height (HF) | 7.5 mm |
Hole distance (LA1) | 100 mm |
Distance (A) | 50 mm |
Rail length (L) | 6 m |
Surface | Hot dip galvanized |
Weight per meter | 4330 g |
Fire protection certified | Yes |
Material | Structural steel, S320GD, EN 10326 |
Design | With teeth |
