VARIFIX strut channel 41/124 HDG
DBPRFL-C-41/124-ALNG-WELD-TH3,0-HDG-6M
Art.-no. 5254001400
EAN 4065746280266
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- End caps sold separately for neat appearance without sharp corners
- Rails can be easily aligned using to scale marks on side
- Suitable sound insulation elements for every rail size
- Withstands high loads due to optimal profile cross-sections and continuous weld seam
Datasheets(X)
![]() | |
Width (B) | 41 mm |
Height (H) | 124 mm |
Material thickness (t) | 3.0 mm |
Width of mouth (BÖ) | 22 mm |
Elongated hole length (LL1) | 30 mm |
Elongated hole width (LB1) | 14 mm |
Rebate height (HF) | 7.5 mm |
Rail length (L) | 6 m |
Surface | Batch hot dip galvanized |
Fire protection certified | No |
Material | Steel, 1.0244 |
Design | Welded lengthwise |
