VARIFIX® square pushing slide, type GK-2
VARIFIX slide-guide square head type GK-2
SLIDGUIDE-GK2-M12/16
Art.-no. 0862700105
EAN 4045727473924
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Large sliding distance of up to 125 mm
- Variable pipe clamp connection via threaded fittings/threaded rods
- Suitable for wall fastening for horizontal and vertical pipelines
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
![]() | |
Slide length (LS) | 260 mm |
Slide width (BS) | 50 mm |
Slide height (HS) | 50 mm |
Material thickness (t) | 5.5 mm |
Length (L) | 60 mm |
Width (B) | 136 mm |
Height (H) | 104 mm |
Sliding length (X) | 125 mm |
Round hole diameter 1 (RL1) | 13.5 mm |
Round hole diameter 2 (RL2) | 17 mm |
Round hole diameter 3 (RL3) | 13 mm |
Hole distance (LA1) | 210 mm |
Hole distance on slide (LA2) | 105 mm |
Permissible load | 7.8 kN |
Min./max. temperature resistance | -40 to 100 °C |
Surface | Zinc plated |
Product weight (per item) | 2442.000 g |
Material | Steel |
Sustainability | Resources, Pollutants / Emissions |
