VARIFIX® sliding nut
VARIFIX sliding nut
NUT-M12-PRFL41-A4-35X20X6MM
Art.-no. 0865064012
EAN 4046778577104
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
![]() | |
Suitable for mounting rail | 41 x 41 mm, 41 x 62 mm |
Width (B) | 20 mm |
Length (L) | 35 mm |
Thread type x nominal diameter (G) | M12 |
Thickness (t) | 6 mm |
Surface | Plain |
Material | Stainless steel A4 |
Product weight (per item) | 26.750 g |
Sustainability | Resources, Pollutants / Emissions |
