VARIFIX® sliding nut
VARIFIX sliding nut zinc plated for toothing
NUT-M12-PRFL41-35X20X6MM
Art.-no. 0862064012
EAN 4038898491309
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Type of fastening
- Slip-resistant or shear/projecting joints with hexagon screw, threaded fitting or rod (4.6), washer and nut
- Form-fitting, slip-resistant or shear/projecting joint connection
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
Recommended for direct fastening of pipe clamps or for fastening between mounting rail and connecting component
![]() | |
Suitable for mounting rail | 41 x 22 mm, 41 x 41 mm, 41 x 62 mm, 41 x 124 mm, 41 x 44 mm, 41 x 82 mm, 41 x 128 mm, 41 x 86 mm |
Width (B) | 20 mm |
Length (L) | 35 mm |
Thread type x nominal diameter (G) | M12 |
Thickness (t) | 6 mm |
Surface | Zinc plated |
Material | Steel |
Product weight (per item) | 25.510 g |
Sustainability | Resources, Pollutants / Emissions |
