VARIFIX® retaining clip, heavy-duty Hot-dip zinc-plated
VARIFIX retaining clip heavy steel hot dip galv.
HALTEKLAMMER 41/XX 10,5 TZN
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Prevents the sides of the C-rail from bending upwards when loaded
Datasheets(X)
To stabilise the C-mounting rails in conjunction with hammer-head bolts or hammer-head fasteners
![]() | |
Diameter of hole (RL) | 11 mm |
Suitable for mounting rail | 41 x 22 mm |
Width (B) | 30 mm |
Length (L) | 29 mm |
Thickness (t) | 6 mm |
Height (H) | 10 mm |
Material | Steel |
Surface | Hot dip galvanized |
Weight | 96 g |