VARIFIX® rail connectors
VARIFIX rail connnector 41 steel hot dip galv. hd
RLCON-HDG-HDPRFL-41/62-41/124
Art.-no. 0862900501
EAN 4063275116988
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
With 4 round holes
Adapted to slotted holes on mounting rails
Force- and positive-fit connection
For through-hole mounting with set screws or hexagonal bolts, washers and nuts
Datasheets(X)
- Mounting 41/41: Connect rail connector with form-fitting connection using four 10 x 60 mm hex screws, nuts and wing washers.
- Mounting 41/62: Connect rail connector with form-fitting connection using four 10 x 80 mm hex screws, nuts and wing washers.
- Mounting 41/82: Connect rail connector with form-fitting connection using 10 x 110 mm hex screws, nuts and wing washers.
- Mounting 41/124: Connect rail connector with form-fitting connection using 10 x 150 mm hex screws, nuts and wing washers.
![]() | |
Suitable for mounting rail | 41 x 62 mm, 41 x 124 mm |
Length (L1) | 200 mm |
Profile height (HP) | 35 mm |
Profile width (BP) | 42 mm |
Thickness (t1) | 4 mm |
Diameter of hole (RL) | 11 mm |
Hole distance (LA1) | 50 mm |
Weight | 620 g |
Material | Steel |
Surface | Hot dip galvanized |
