Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

VARIFIX® rail connector for system 41 Power Lock

VARIFIX rail connector 4D for power lock
RLCON-4D-PRFL41-LONGHO-POWERKNOB

Art.-no. 0862004110
EAN 4053479379838
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
For Powerknopf

Cradle to Cradle®-certified


  • Upgrading the building using non-hazardous materials

  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For cross-joints of C-mounting rails

  • Frame structures and free structures

Suitable for mounting rail

41 x 44 mm
41 x 62 mm
41 x 41 mm
41 x 22 mm

Length (L1)

120 mm

Length 2 (L2)

182 mm

Length 3 (L3)

70 mm

Profile width (BP)

42 mm

Thickness (t1)

6 mm

Elongated hole length (LL)

36 mm

Elongated hole width (LB)

20 mm

Hole distance (LA1)

54 mm

Hole distance 2 (LA2)

112 mm

Weight

880 g

Material

Structural steel, 1.0037

Surface

Zinc plated

Sustainability

Ressource-saving
Low-emission/low-pollution

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information