VARIFIX® rail connector for batch hot-dip galvanised system 41 Power Lock
VARIFIX rail conn. 4D for power lock
RLCON-4D-HDG-LONGHO-PWRKNOB-CLSD
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For cross-joints of C-mounting rails
- Frame structures and free structures
Datasheets(X)
Suitable for mounting rail | 41 x 44 mm, 41 x 62 mm, 41 x 41 mm, 41 x 22 mm |
Length (L1) | 120 mm |
Length 2 (L2) | 182 mm |
Length 3 (L3) | 70 mm |
Width (B1) | 0 mm |
Profile width (BP) | 42 mm |
Thickness (t1) | 6 mm |
Elongated hole length (LL) | 36 mm |
Elongated hole width (LB) | 20 mm |
Hole distance (LA1) | 54 mm |
Hole distance 2 (LA2) | 112 mm |
Weight | 1511 g |
Material | Structural steel, 1.0037 |
Surface | Hot dip galvanized |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!