VARIFIX® rail connector for batch hot-dip galvanised system 41 Power Lock
VARIFIX rail conn. 3D for power lock HDG
RLCON-3D-PRFL41-(HDG)-LONGHO-PWRKNOB
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For cross-joints of C-mounting rails
- Frame structures and free structures
Datasheets(X)
![]() | |
Suitable for mounting rail | 41 x 82 mm |
Length (L1) | 106 mm |
Length 2 (L2) | 62 mm |
Width (B1) | 49 mm |
Width 2 (B2) | 47 mm |
Thickness (t1) | 6 mm |
Elongated hole length (LL) | 36 mm |
Elongated hole width (LB) | 20 mm |
Hole distance (LA1) | 54 mm |
Weight | 760 g |
Material | Structural steel, 1.0037 |
Surface | Hot dip galvanized |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!