VARIFIX® rail connector T-shaped With slotted hole
VARIFIX rail connector T-shaped, slot
RLCON-T-PRFL41-LONGHO
VARIFIX
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
- For T-joints and cross-joints of C-mounting rails
- Frame structures and free structures
- Can also be mounted directly in the hole pattern on the C-assembly rails
Suitable for mounting rail | 41 x 22 mm, 41 x 41 mm, 41 x 44 mm, 41 x 62 mm |
Length (L1) | 155 mm |
Length 2 (L2) | 155 mm |
Profile height (HP) | 35 mm |
Profile width (BP) | 42 mm |
Thickness (t1) | 4 mm |
Elongated hole length (LL) | 40 mm |
Elongated hole width (LB) | 15 mm |
Hole distance (LA1) | 75 mm |
Hole distance 2 (LA2) | 100 mm |
Weight | 1070 g |
Material | Structural steel, 1.0037 |
Surface | Zinc plated |
Design | Long hole |
Additional articles | VARIFIX® C-assembly rails, art. no. 0862001...; t-head fastener art. no. 0862100...; Varifix® channel nut art. no. 0862064...; Varifix® combi channel nut art. no. 0862064...; Varifix® wing nut art. no. 0862104... |
Sustainability | Resources, Pollutants / Emissions |