VARIFIX® rail connector
VARIFIX rail connector 4D for power lock
RLCON-4D-PRFL41-LONGHO-PWRKNOB-CLSD
Art.-no. 0862004110
EAN 4053479379838
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
- For cross-joints of C-mounting rails
- Frame structures and free structures
![]() | |
Suitable for mounting rail | 41 x 44 mm, 41 x 62 mm, 41 x 41 mm, 41 x 22 mm |
Length (L1) | 120 mm |
Length 2 (L2) | 182 mm |
Length 3 (L3) | 70 mm |
Profile width (BP) | 42 mm |
Thickness (t1) | 6 mm |
Elongated hole length (LL) | 36 mm |
Elongated hole width (LB) | 20 mm |
Hole distance (LA1) | 54 mm |
Hole distance 2 (LA2) | 112 mm |
Weight | 880 g |
Material | Structural steel, 1.0037 |
Surface | Zinc plated |
Sustainability | Resources, Pollutants / Emissions |
