VARIFIX quick fastener power lock retaining plate
VARIFIX quick fastener power lock retaining plate
QCKFSTNR-PWRKNB-PRFL41-PLATE-ZK-LAML
Art.-no. 5254104020
EAN 4099618942204
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Height (H) | 7.5 mm |
Thickness (t1) | 3.5 mm |
Material thickness (t2) | 3.5 mm |
Suitable for mounting rail | 41 x 41 mm |
Weight | 23.5 g |
Surface | Flake zinc silver |
Material | Structural steel, 1.0037 |
Nominal diameter | 16 mm |