Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
VARIFIX<SUP>®</SUP> Systemfix quick fastener For assembly connection of all VARIFIX<SUP>®</SUP> 26/18; 26/26; 28/28 and 36/36 mounting rails - QCKFXNG-SYSTEMFIX-SINGLE-PRFL26/28-M6 VARIFIX<SUP>®</SUP> Systemfix quick fastener For assembly connection of all VARIFIX<SUP>®</SUP> 26/18; 26/26; 28/28 and 36/36 mounting rails - QCKFXNG-SYSTEMFIX-SINGLE-PRFL26/28-M6
Product videos on youtube

When you view and play embedded videos on https://www.wuerth.de, the provider youtube may be able to store your access and analyze your behavior. If you activate the content, i.e. agree to view and play it, a cookie is placed on your computer to record that you have agreed to this in your browser. This cookie does not store any personal data.

For more information, please see our privacy policy and cookie page.

You can also use this link to access the video directly on the plattform of the provider: https://youtu.be/SJOTYLXOYPE

VARIFIX<SUP>®</SUP> Systemfix quick fastener For assembly connection of all VARIFIX<SUP>®</SUP> 26/18; 26/26; 28/28 and 36/36 mounting rails - QCKFXNG-SYSTEMFIX-SINGLE-PRFL26/28-M6 - 1
VARIFIX<SUP>®</SUP> Systemfix quick fastener For assembly connection of all VARIFIX<SUP>®</SUP> 26/18; 26/26; 28/28 and 36/36 mounting rails - QCKFXNG-SYSTEMFIX-SINGLE-PRFL26/28-M6 - 2

VARIFIX® Systemfix quick fastener For assembly connection of all VARIFIX® 26/18; 26/26; 28/28 and 36/36 mounting rails

VARIFIX quick fastener Systemfix
QCKFXNG-SYSTEMFIX-SINGLE-PRFL26/28-M6

Art.-no. 0862102100
EAN 4050382115492

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For assembly connection of all VARIFIX® 26/18; 26/26; 28/28 and 36/36 mounting rails

Immediately fixed with a 1/4 rotation



Friction-locked connection with the rail


Precise fit in the mounting rail - alignment in the rail possible



One-handed assembly possible


Easier assembly, particularly when working on ladders



For all Systemfix models


Optimal suspension possible with threaded rods for long lengths



Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Recommended for direct fastening of pipe clamps

Length (L)

27 mm

Width (B)

30 mm

Material thickness (t1)

2.5 mm

Thickness (t2)

5 mm

Thread type x nominal diameter (G)

M6

Suitable for mounting rail

26 x 18 mm
26 x 26 mm
28 x 28 mm

Min./max. temperature resistance

-40 to 90 °C

Material

Steel

Surface

Zinc plated

Weight

24 g

Material of connecting component

POM - Polyoxymethylene

Thread type (160)

Metric thread

Sustainability

Ressource-saving
Low-emission/low-pollution

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
VARIFIX® c-assembly rail 26/18

MNTRL-C-26/18-TH1,25-2M

VARIFIX
Various mounting options with extensive system components
x 10 m

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information