VARIFIX® pushing slide G16
VARIFIX pushing slide G16
SLIDGUIDE-G16
Art.-no. 0862700139
EAN 4050641997937
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
Slide set for the mounting of 2 pipe clamps. Profile rail mounting.
![]() | |
Slide length (LS) | 220 mm |
Slide width (BS) | 60 mm |
Material thickness (t) | 10 mm |
Length (L) | 61 mm |
Width (B) | 80 mm |
Height (H) | 40 mm |
Sliding length (X) | 110 mm |
Round hole diameter 1 (RL1) | 17 mm |
Round hole diameter 2 (RL2) | 17 mm |
Hole distance (LA1) | 170 mm |
Permissible load | 6 kN |
Min./max. temperature resistance | 0 to 120 °C |
Surface | Zinc plated |
Product weight (per item) | 1195.000 g |
Material | Steel |
Sustainability | Resources, Pollutants / Emissions |
