VARIFIX® profile foot for batch hot-dip galvanised system 41 Power Lock
VARIFIX profile foot for power lock HDG
PRFLFT-PRFL41-POWERKNOB-(HDG)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For attaching C-mounting rails to the floor, wall or ceiling or in ducts
- For corner connectors, bracket structures and free structures
- Suitable for outdoor use
Datasheets(X)
![]() | |
Suitable for mounting rail | 41 x 44 mm |
Holder plate length (L) | 135 mm |
Holder plate width (B) | 65 mm |
Holder plate thickness (t) | 6 mm |
Profile length (Lp) | 120 mm |
Profile internal width (Bp) | 41.5 mm |
Profile height (Hp) | 41 mm |
Profile thickness (tp) | 4 mm |
Elongated hole length (LL1) | 25 mm |
Elongated hole length 2 (LL2) | 36 mm |
Elongated hole width (LB1) | 13.5 mm |
Elongated hole width 2 (LB2) | 20 mm |
Hole distance (LA1) | 100 mm |
Hole distance 2 (LA2) | 37 mm |
Hole distance 3 (LA3) | 54 mm |
Surface | Batch hot dip galvanized |
Weight | 780 g |
Material | Steel sheet, 1.0226 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!