VARIFIX® profile foot for batch hot-dip galvanised system 41 Power Lock
VARIFIX prof. ft 41/128 lg base plate pwr lock HDG
PRFLFT-PRFL41/128-PWERKNOB-HDG-210X210X8
VARIFIX
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Corner connections
- Bracket structures and free structures
Datasheets(X)
![]() | |
Holder plate length (L) | 215 mm |
Holder plate width (B) | 82 mm |
Holder plate thickness (t) | 8 mm |
Profile length (Lp) | 195 mm |
Profile internal width (Bp) | 43 mm |
Profile height (Hp) | 128 mm |
Profile thickness (tp) | 6 mm |
Diameter of hole (RL) | 13 mm |
Diameter of hole 2 (RL2) | 24 mm |
Elongated hole length (LL1) | 25 mm |
Elongated hole length 2 (LL2) | 36 mm |
Elongated hole width (LB1) | 13 mm |
Elongated hole width 2 (LB2) | 20 mm |
Hole distance (LA1) | 180 mm |
Hole distance 2 (LA2) | 150 mm |
Hole distance 3 (LA3) | 60 mm |
Surface | Hot dip galvanized |
Weight | 3030 g |
Material | Structural steel, 1.0037 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!