VARIFIX® profile foot 41/82
VARIFIX profile foot for C-rail 41/82
PRFLFT-PRFL41/82
Art.-no. 0862005117
EAN 4045727933770
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
![]() | |
Suitable for mounting rail | 41 x 82 mm |
Holder plate length (L) | 180 mm |
Holder plate width (B) | 80 mm |
Holder plate thickness (t) | 6 mm |
Profile length (Lp) | 120 mm |
Profile internal width (Bp) | 42 mm |
Profile height (Hp) | 83 mm |
Profile thickness (tp) | 4 mm |
Elongated hole length (LL1) | 20 mm |
Elongated hole length 2 (LL2) | 20 mm |
Elongated hole width (LB1) | 13 mm |
Elongated hole width 2 (LB2) | 13 mm |
Hole distance (LA1) | 138 mm |
Hole distance 2 (LA2) | 35 mm |
Surface | Zinc plated |
Weight | 1490 g |
Material | Steel |
Sustainability | Resources, Pollutants / Emissions |
