VARIFIX® profile foot 41/82
VARIFIX profile base for C-rail 41/82 base plate
PRFLFT-PRFL41/82-210X210X8MM
Art.-no. 0862005217
EAN 4052712613876
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
With large base plate
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
For attaching C-assembly rails with heavy load on ground, ceiling, wall, in shafts and channels.
![]() | |
Suitable for mounting rail | 41 x 82 mm |
Holder plate length (L) | 210 mm |
Holder plate width (B) | 210 mm |
Holder plate thickness (t) | 8 mm |
Profile length (Lp) | 120 mm |
Profile internal width (Bp) | 42 mm |
Profile height (Hp) | 83 mm |
Profile thickness (tp) | 4 mm |
Diameter of hole (RL) | 13 mm |
Elongated hole length (LL1) | 25 mm |
Elongated hole length 2 (LL2) | 20 mm |
Elongated hole width (LB1) | 13 mm |
Elongated hole width 2 (LB2) | 13 mm |
Hole distance (LA1) | 150 mm |
Hole distance 2 (LA2) | 180 mm |
Hole distance 3 (LA3) | 35 mm |
Surface | Zinc plated |
Weight | 2330 g |
Material | Steel |
Sustainability | Resources, Pollutants / Emissions |
