VARIFIX® profile foot 41/82
VARIFIX profile foot C-rail 41/82 steel hdg
PRFLFT-(HDG)-PRFL41/82
Art.-no. 0862900523
EAN 4050382429810
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
For fastening C-assembly rails with heavy loads to: Floors, ceilings, walls, in ducts and channels.
![]() | |
Suitable for mounting rail | 41 x 82 mm |
Holder plate length (L) | 180 mm |
Holder plate width (B) | 80 mm |
Holder plate thickness (t) | 6 mm |
Profile length (Lp) | 120 mm |
Profile internal width (Bp) | 42 mm |
Profile height (Hp) | 83 mm |
Profile thickness (tp) | 4 mm |
Elongated hole length (LL1) | 20 mm |
Elongated hole length 2 (LL2) | 20 mm |
Elongated hole width (LB1) | 13 mm |
Elongated hole width 2 (LB2) | 13 mm |
Hole distance (LA1) | 138 mm |
Hole distance 2 (LA2) | 35 mm |
Surface | Hot dip galvanized |
Weight | 1400 g |
Material | Steel |
