VARIFIX® profile foot 41/128 For double profiles
VARIFIX U foot 41/128 lrg base plt
PRFLFT-(U-PRFL-41/128)-210X210X8
VARIFIX
Profilfuss Doppelschiene
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333432.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/14189035.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/12231605.jpg)
Register now and access more than 125,000 products
With large base plate
Double profile can be inserted from above
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
![]() | |
Holder plate length (L) | 210 mm |
Holder plate width (B) | 210 mm |
Holder plate thickness (t) | 8 mm |
Profile length (Lp) | 195 mm |
Profile internal width (Bp) | 43 mm |
Profile height (Hp) | 128 mm |
Profile thickness (tp) | 4 mm |
Diameter of hole (RL) | 13 mm |
Elongated hole length (LL1) | 25 mm |
Elongated hole length 2 (LL2) | 47 mm |
Elongated hole length 3 (LL3) | 45 mm |
Elongated hole width (LB1) | 13 mm |
Elongated hole width 2 (LB2) | 13 mm |
Hole distance (LA1) | 150 mm |
Hole distance 2 (LA2) | 180 mm |
Hole distance 3 (LA3) | 63.5 mm |
Hole distance 4 (LA4) | 58.5 mm |
Surface | Zinc plated |
Weight | 3350 g |
Material | Structural steel, 1.0037 |
Sustainability | Ressource-saving |