Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

VARIFIX® profile foot 41/124

VARIFIX profile foot for C-rail 41/124
PRFLFT-PRFL41/124
VARIFIX

Art.-no. 0862005113
EAN 4045727103098
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
For fastening C-mounting rails with heavy loads to: floors, ceilings, walls, in ducts and channels.

Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for mounting rail

41 x 124 mm

Holder plate length (L)

215 mm

Holder plate width (B)

82 mm

Holder plate thickness (t)

6 mm

Profile length (Lp)

100 mm

Profile internal width (Bp)

42 mm

Profile height (Hp)

125 mm

Profile thickness (tp)

4 mm

Elongated hole length (LL1)

20 mm

Elongated hole length 2 (LL2)

20 mm

Elongated hole width (LB1)

13 mm

Elongated hole width 2 (LB2)

13 mm

Hole distance (LA1)

180 mm

Hole distance 2 (LA2)

50 mm

Surface

Zinc plated

Weight

1640 g

Material

Steel

Sustainability

Resources
Pollutants / Emissions

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information