VARIFIX® profile foot 41/124
VARIFIX profile foot for C-rail 41/124
PRFLFT-PRFL41/124
Art.-no. 0862005113
EAN 4045727103098
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
![]() | |
Suitable for mounting rail | 41 x 124 mm |
Holder plate length (L) | 215 mm |
Holder plate width (B) | 82 mm |
Holder plate thickness (t) | 6 mm |
Profile length (Lp) | 100 mm |
Profile internal width (Bp) | 42 mm |
Profile height (Hp) | 125 mm |
Profile thickness (tp) | 4 mm |
Elongated hole length (LL1) | 20 mm |
Elongated hole length 2 (LL2) | 20 mm |
Elongated hole width (LB1) | 13 mm |
Elongated hole width 2 (LB2) | 13 mm |
Hole distance (LA1) | 180 mm |
Hole distance 2 (LA2) | 50 mm |
Surface | Zinc plated |
Weight | 1640 g |
Material | Steel |
Sustainability | Resources, Pollutants / Emissions |
