VARIFIX® profile base For C-mounting rails
VARIFIX profile foot steel hot dip galvanized
PRFLFT-(HDG)-PRFL36
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
For attaching c-assembly rails with heavy load to floors, ceilings, walls, in shafts and channels
![]() | |
Suitable for mounting rail | 36 x 36 mm |
Holder plate length (L) | 135 mm |
Holder plate width (B) | 65 mm |
Holder plate thickness (t) | 6 mm |
Profile length (Lp) | 100 mm |
Profile internal width (Bp) | 36.5 mm |
Profile height (Hp) | 36 mm |
Profile thickness (tp) | 4 mm |
Elongated hole length (LL1) | 25 mm |
Elongated hole length 2 (LL2) | 30 mm |
Elongated hole width (LB1) | 11 mm |
Elongated hole width 2 (LB2) | 11 mm |
Hole distance (LA1) | 100 mm |
Hole distance 2 (LA2) | 37 mm |
Hole distance 3 (LA3) | 40 mm |
Surface | Hot dip galvanized |
Weight | 680 g |
Material | Steel |
Datasheets (0)
Certificates/ Documents (1)
Services und Systeme rund ums Produkt