VARIFIX® profile base 41/124 For C-mounting rails
VARIFIX profile foot C-rail 41/124 steel hdg
PRFLFT-(HDG)-PRFL41/124
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
For fastening C-assembly rails with heavy loads to: Floors, ceilings, walls, in ducts and channels.
![]() | |
Suitable for mounting rail | 41 x 124 mm |
Holder plate length (L) | 215 mm |
Holder plate width (B) | 82 mm |
Holder plate thickness (t) | 6 mm |
Profile length (Lp) | 100 mm |
Profile internal width (Bp) | 42 mm |
Profile height (Hp) | 125 mm |
Profile thickness (tp) | 4 mm |
Elongated hole length (LL1) | 20 mm |
Elongated hole length 2 (LL2) | 20 mm |
Elongated hole width (LB1) | 13 mm |
Elongated hole width 2 (LB2) | 13 mm |
Hole distance (LA1) | 180 mm |
Hole distance 2 (LA2) | 50 mm |
Surface | Hot dip galvanized |
Weight | 1700 g |
Material | Steel |