VARIFIX® multiprofile
VARIFIX multi profile
MULTIPRFL-STRIP-50/3MM
Art.-no. 0862090000
EAN 4052703448180
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The rail is suitable for all sizes of holes due to being punched with three separate rows of holes
- Can be used for all common sanitary bore gauges
Cable clamps (art. no. 0520516) are ideal for attaching pipe clamps during drain pipe installation.
Profile can be bent easily with pipe bending pliers (art. no. 071543 041).
Datasheets(X)
For various pipe systems, fittings as well as wall discs
![]() | |
Length | 2000 mm |
Surface | Zinc plated |
Width | 50 mm |
Thickness | 3 mm |
Product weight (per item) | 830.000 g |
