VARIFIX® lockable hinge connector
VARIFIX joint con. steel hot dip galv. lockable
JNTCON-41-(HDG)-72,5X146MM
Art.-no. 0862005177
EAN 4050641348494
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
For longer bracket arms with strut. For fastening pipelines, air ducts or electrical conduits to sloping ceilings.
![]() | |
Suitable for mounting rail | 41 x 22 mm, 41 x 41 mm, 40 x 45 mm, 41 x 44 mm, 41 x 62 mm |
Thickness (t) | 4 mm |
Width (B) | 42 mm |
Length (L1) | 128 mm |
Length 2 (L2) | 171 mm |
Profile width (BP) | 42 mm |
Profile thickness (tP) | 4 mm |
Profile height (HP) | 41 mm |
Profile length (LP) | 139 mm |
Height (H) | 171 mm |
Diameter of hole (RL) | 13 mm |
Hole distance (LA1) | 35 mm |
Hole distance 2 (LA2) | 96 mm |
Elongated hole length (LL) | 13 mm |
Elongated hole width (LB) | 13 mm |
Surface | Hot dip galvanized |
Material | Steel |
Sustainability | Resources, Pollutants / Emissions |
