VARIFIX® lockable hinge connector
VARIFIX joint connector lockable
JNTCON-41-ADJ-ST-W42MM-H171MM
Art.-no. 0862005176
EAN 4050641348487
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For longer bracket arms with strut
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
For fastening pipelines, air ducts or electrical conduits to sloping ceilings
![]() | |
Suitable for mounting rail | 41 x 22 mm, 41 x 41 mm, 41 x 44 mm, 41 x 62 mm |
Thickness (t) | 4 mm |
Width (B) | 41.5 mm |
Length (L1) | 128 mm |
Length 2 (L2) | 171 mm |
Profile width (BP) | 42 mm |
Profile thickness (tP) | 4 mm |
Profile height (HP) | 41 mm |
Profile length (LP) | 160 mm |
Diameter of hole (RL) | 13 mm |
Hole distance (LA1) | 35 mm |
Hole distance 2 (LA2) | 96 mm |
Weight | 1062 g |
Surface | Zinc plated |
Material | Steel |
Sustainability | Resources, Pollutants / Emissions |
