Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

VARIFIX® hammer head fastener standard fix Pre-assembled with nut and washer, zinc-plated

VARIFIX hammer head fixing steel zp standard fix
HAMHDFXNG-COMPLETE-PRFL41-M12X40
VARIFIX

Art.-no. 0862100051
EAN 4038898490272
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
Stud bolt strength class 4.6



Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Recommended for direct fastening of pipe clamps

Suitable for mounting rail

41 x 22 mm
41 x 41 mm
41 x 62 mm
41 x 124 mm
41 x 44 mm
41 x 82 mm
41 x 128 mm
41 x 86 mm

Nominal diameter (G)

12 mm

Length (hammer head and stud bolt) (LG)

40 mm

Washer diameter (d2)

40 mm

Length (L)

35 mm

Width (B)

20 mm

Thickness (t)

6 mm

Washer thickness (h1)

3.5 mm

Surface

Zinc plated

Material

Steel

Weight

94 g

Thread type

Metric thread

Sustainability

Ressource-saving
Low-emission/low-pollution

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information