VARIFIX® hammer head fastener standard fix Pre-assembled with nut and washer, zinc-plated
VARIFIX hammer head fixing steel zp standard fix
HAMHDFXNG-COMPLETE-PRFL26/28-M8X25
VARIFIX
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Stud bolt strength class 4.6
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
Recommended for direct fastening of pipe clamps
Suitable for mounting rail | 26 x 18 mm |
Nominal diameter (G) | 8 mm |
Length (hammer head and stud bolt) (LG) | 25 mm |
Washer diameter (d2) | 25 mm |
Length (L) | 22 mm |
Width (B) | 13 mm |
Thickness (t) | 4 mm |
Washer thickness (h1) | 1.5 mm |
Surface | Zinc plated |
Material | Steel |
Weight | 23 g |
Thread type | Metric thread |
Sustainability | Ressource-saving |