VARIFIX® frame brackets
VARIFIX frame bracket steel hot dip galvanized
RAHMWNKL-PRFL41 TZN
Art.-no. 0862900384
EAN 4062856472192
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for mounting rail | 41 x 22 mm, 41 x 41 mm, 41 x 62 mm, 41 x 124 mm |
Limb length (L) | 150 mm |
Width of side (B) | 40 mm |
Thickness (t) | 4 mm |
Diameter of hole (RL) | 13 mm |
Elongated hole length (LL) | 25 mm |
Elongated hole width (LB) | 13 mm |
Hole distance (LA) | 50 mm |
Material | Steel |
Surface | Hot dip galvanized |
Product weight (per item) | 562.000 g |
