VARIFIX® frame bracket, reinforced
VARIFIX frame bracket reinforced
FRMANGL-PRFL41-REINFORCED
Art.-no. 0862005056
EAN 4099618361814
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for mounting rail | 41 x 21 mm, 41 x 44 mm, 41 x 41 mm, 41 x 62 mm, 41 x 82 mm, 41 x 86 mm, 41 x 124 mm, 41 x 128 mm |
Limb length (L) | 200 mm |
Width of side (B) | 44 mm |
Thickness (t) | 4 mm |
Elongated hole length (LL) | 35 mm |
Elongated hole width (LB) | 13 mm |
Hole distance (LA) | 70 mm |
Material | Steel |
Surface | Zinc plated |
Product weight (per item) | 1251.000 g |
