Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

VARIFIX® frame bracket for batch hot-dip galvanised system 41 Power Lock

VARIFIX frame bracket for power lock HDG
FRMANGL-PRFL41-(HDG)-POWERKNOPF

Art.-no. 5254004020
EAN 4065233065116
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
For attaching C-mounting rails in conjunction with Power Lock
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For connecting two profiles

Suitable for mounting rail

41 x 82 mm
41 x 44 mm
41 x 124 mm
41 x 62 mm
41 x 41 mm
41 x 22 mm
41 x 128 mm
41 x 86 mm

Limb length (L)

150 mm

Width of side (B)

40 mm

Thickness (t)

6 mm

Diameter of hole (RL)

13 mm

Elongated hole length (LL)

36 mm

Elongated hole width (LB)

20 mm

Hole distance (LA)

48.5 mm

Material

Structural steel, 1.0037

Surface

Hot dip galvanized

Product weight (per item)

921 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
VARIFIX® Power Lock 41 quick fastener For all 41 profiles, can be used outdoors

QCKFSTNR-PWRKNB-PRFL41-M10-HDG

x 20 pcs