VARIFIX® flat connector, T-shaped With 4 round holes
VARIFIX flat connector, T-shaped, 4 round holes
FLCON-T-PRFL36-4RDHO
VARIFIX
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333432.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/14189035.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/12231605.jpg)
Register now and access more than 125,000 products
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
- For the attached mounting of T-joints
- Can also be directly mounted in the hole pattern on the C-mounting rails
![]() | |
Suitable for mounting rail | 36 x 36 mm |
Diameter of hole (RL) | 11 mm |
Length (L1) | 130 mm |
Length 2 (L2) | 80 mm |
Thickness (t) | 4 mm |
Hole distance (LA1) | 44 mm |
Hole distance 2 (LA2) | 44 mm |
Width (B) | 35 mm |
Product weight (per item) | 170 g |
Material | Structural steel, 1.0037 |
Surface | Zinc plated |
Additional articles | VARIFIX® C-assembly rails, art. no. 0862001...; t-head fastener art. no. 0862100...; Varifix® channel nut art. no. 0862064...; Varifix® combi channel nut art. no. 0862064...; Varifix® wing nut art. no. 0862104... |
Sustainability | Ressource-saving |