Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

VARIFIX® fixing plate

VARIFIX fixing plate
FIXPLT-F.MULTIPRFL
VARIFIX

Art.-no. 0862090015
EAN 4052703448258
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
Allows twist-proof and centred installation of wall panels and connection sockets on the rail
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Installation of wall panels and connection sockets

Instructions

To mount on Varifix multi profile in conjunction with junction boxes and wall panels, use 4.8 x 16 mm tapping screws, art. no. 021448 16 or 4.8 x 19 mm tapping screws, art. no. 021448 19.

Width

50 mm

Thickness

1.25 mm

Length

70 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information