VARIFIX® fixing plate
VARIFIX fixing plate
FIXPLT-F.MULTIPRFL
Art.-no. 0862090015
EAN 4052703448258
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Installation of wall panels and connection sockets
To mount on Varifix multi profile in conjunction with junction boxes and wall panels, use 4.8 x 16 mm tapping screws, art. no. 021448 16 or 4.8 x 19 mm tapping screws, art. no. 021448 19.
![]() | |
Width | 50 mm |
Thickness | 1.25 mm |
Length | 70 mm |