VARIFIX® extension part
VARIFIX extension piece
EXT-AIRDCTBRKT-STRAIGHT-L208MM
VARIFIX
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333432.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/14189035.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/12231605.jpg)
Register now and access more than 125,000 products
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Not compatible with heavy-duty version of L-shaped air duct mounting bracket
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
Length (L) | 208 mm |
Width (B) | 30 mm |
Thickness (t) | 2.5 mm |
Round hole diameter (RL) | 4.2 mm |
Elongated hole length (LL) | 24 mm |
Elongated hole width (LB) | 8.5 mm |
Hole distance (LA1) | 42 mm |
Hole distance 2 (LA2) | 19 mm |
Hole distance 3 (LA3) | 14 mm |
Weight | 133 g |
Sustainability | Ressource-saving |